Learn More
Description
Make any pH meter a dissolved oxygen meter with the Thermo Scientific™ Orion™ Dissolved Oxygen/BOD Probe.
Features
- 9719BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 971901.
- Potassium Half-Cell Electrode 9319BN (comes with half-cell module 931901) is to be used with the Orion 900200 sure flow double junction reference electrode.
Solutions required:
Standards
- 921906 – 0.1 M potassium standard, 475 mL bottle
ISA
- 931911 – ISA for potassium measurements, 475 mL bottle
Electrode fill solution
- 900002 – Inner chamber filling solution for the double junction Reference electrode, 5 x 60 mL bottles
- 900065 – Optimum Results E electrode filling solution, 5 x 60 mL bottles
Items included:
9319BN
- 931901 – 93 series sensing module for 9319BN. Quantity 2.
- 931911 – ISA for potassium measurements. 60 mL 1 bottle.
9719BNWP
- 971901 – 97 series sensing module for 9719BNWP. Quantity 2.
- 900065 – Optimum Results E electrode filling solution. 60ml 1 bottle.
Warranty period:
- Electrode : 12 months from date of purchase
- Module: 6 months from date of purchase
Specifications
Specifications
| Sensor Types | Polarographic Dissolved Oxygen Sensor |
| Includes | 2/Pk. |
| For Use With (Equipment) | Dissolved Oxygen/BOD Probe |
| Type | Replacement Batteries |
| Dissolved Oxygen (Concentration Range) | 0 to 14 ppm |
| Temperature (Metric) Operating | 15°C to 35°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.