Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ DO Probe with Stainless Steel Guard

Catalog No. 1330226 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric) Cable:
50 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
13-302-26 50 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-302-26 Supplier Thermo Scientific™ Supplier No. 083150A

missing translation for 'validMainframeMsg'

Reduce servicing time and eliminate assembly problems with the automatic temperature compensation and convenient screw-on membrane caps of these probes.

Reduce probe servicing time and eliminate assembly problems with the automatic temperature compensation and convenient screw-on membrane caps of the Thermo Scientific™ Orion™ DO Probe with Stainless-Steel Guard, which features a 50m cable.

TRUSTED_SUSTAINABILITY

Specifications

Description DO Probe with Stainless-Steel Guard
Drift <0.3%/day
Length (English) Cable 164 ft.
Length (Metric) Cable 50 m
Max. Overpressure 10 bar
Min. Sample Flow 20 cm/sec.
Oxygen Consumption 0.006μg/h (mg/L)-1 at 20°C
Response Time 90% of final value in 10 sec.
Sensor Types Dual Thermally Separated
Includes Stainless Steel Guard
For Use With (Equipment) Orion 830A, 835A meters
Type Dissolved Oxygen Probe
Storage Requirements -5°C to +50°C
Temperature (Metric) Operating 0°C to 50°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.