Learn More
Thermo Scientific™ Orion™ Electrode Extension Cables
Description
Extend the length of an electrode cable by 15' (4.57m) when using the Thermo Scientific™ Orion™ Electrode Extension Cables. Can be used with Orion ATC probes, any reference electrode with 2mm pin tip connector or any electrode with a BNC connector.
Specifications
Specifications
| Connector Types | 8 Pin DIN |
| Description | 15 ft. Extension Cable, 8 Pin DIN connector for 917005, 917006, and 917007 ATC probes |
| For Use With (Equipment) | 917005, 917006, and 917007 ATC Probes |
| Type | Electrode Extension Cable |
| Length (English) Cable | 15 ft. |
| Length (Metric) Cable | 4.57 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.