Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Electrode Extension Cables

Catalog No. 1364145 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
8 Pin DIN
BNC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-641-45 BNC
13-301-132 8 Pin DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-641-45 Supplier Thermo Scientific™ Supplier No. 910027
  • $393.00
    $292.65 / Each of 1

    Save $100.35

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extend the length of an electrode cable by 15' (4.57m) when using the Thermo Scientific™ Orion™ Electrode Extension Cables.

Extend the length of an electrode cable by 15' (4.57m) when using the Thermo Scientific™ Orion™ Electrode Extension Cables. Can be used with Orion ATC probes, any reference electrode with 2mm pin tip connector or any electrode with a BNC connector.

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Description 15 ft. Extension Cable, BNC connector
For Use With (Equipment) Meters and Probes with BNC Connectors
Type Electrode Extension Cable
Length (English) Cable 15 ft.
Length (Metric) Cable 4.57 m

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.