Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Fluoride Ion Selective Electrodes

Catalog No. 13641942 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Screw Cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-641-942 BNC
15-200-959 Screw Cap
13-642-265 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-641-942 Supplier Thermo Scientific™ Supplier No. 9409BN
  • $1,608.00
    $1,365.65 / Each of 1

    Save $242.35

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quickly, simply, accurately and economically measure free fluoride ions in aqueous solutions.

Measure free fluoride ions in aqueous solutions quickly, simply, accurately, and economically with Thermo Scientific™ Orion™ Fluoride Electrodes.

The ThermoFisher Orion Fluoride electrode complies with SM 4500-F- C-1997 and ASTM D1179-04 (B) for Drinking water and Wastewater measurements.

Features:

  • 9609BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • 9409BN and 9409SC Fluoride Half-Cell Electrode are to be used with the Orion 900100 sure flow single Junction reference electrode
  • 9409SC requires a separate electrode cable with a screw cap connector.

Solutions required:

  • Standards
    • 940906 0.1 M NaF, 475 mL bottle
    • 940907 100 ppm F-, 475 mL bottle
    • 040908 10 ppm F- with TISAB II, 475 mL bottle
    • 040907 2 ppm F- with TISAB II, 475 mL bottle
    • 040906 1 ppm F- with TISAB II, 475 mL bottle
  • ISA
    • 940909 TISAB II, 3.8 L bottle
    • 940999 TISAB II, 4 x 3.8 L bottle
    • 940911 TISAB III concentrate, 475 mL bottle
  • Electrode fill solution
    • 900061 Optimum Results A electrode filling solution 5 x 60 mL bottles
    • 900001 Single junction reference electrode filling solution, 5 x 60 mL bottles

Items included with 9609BNWP only:

  • 900061 Optimum Results A electrode filling solution. 60mL 1 bottle

Warranty period:

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Applications Water, wastewater, stack gases, bones, plating baths, acids, minerals, dental, tissue, soil, food, supplements.
Connector Types BNC
Description Fluoride Solid State Half-Cell
Diameter (English) Body 0.51 in.
Diameter (Metric) Body 13mm
Filling Solution Type 900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900)
Length (English) 4.33 in.
Length (English) Cable 39 in.
Length (Metric) 110mm
Length (Metric) Cable 1m
Material Epoxy
Temperature (English) Operating Continuous: 32 to 176 °F; Intermittent: 176°F to 212°F
Certifications/Compliance ASTM D1179, Standard Methods 4500-F C, EPA SW-846 9214, ASTM D3761, ISO 10359-1, EN 16279, ISO 4694, EPA Methods 13B and 14A
Electrode Half-cell. Use with Orion Sure-Flow reference 900100 or 900200.
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C (Continuous), 80°C to 100°C (Intermittent)
Type Half-cell Ion Selective Electrode
Measurement Range 1 x 10-6 M to saturated 0.02 ppm to saturated
Parameter Single Cell Ion Selective Electrode
Refillable Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.