Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ ISE Filling Solutions

Catalog No. 13642951 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
60 mL
5 x 60 mL
For Use With (Equipment):
Ammonia ISE
Ammonium ISE
Bromide ISE, Cupric ISE, Iodide ISE
Cadmium ISE, Calcium ISE, Fluoride ISE, Sulfide ISE
Carbon Dioxide ISE
Chloride ISE
Chloride ISE, Cyanide ISE, Lead ISE, Silver/Sulfide ISE
Nitrate ISE
Silver ISE
Sodium ISE
Sodium ISE (Low Sodium)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity For Use With (Equipment)
13-642-951 60 mL Ammonia ISE
13-641-846 5 x 60 mL Sodium ISE
13-641-847 5 x 60 mL Sodium ISE (Low Sodium)
13-641-903 5 x 60 mL Chloride ISE
13-642-576 5 x 60 mL Ammonium ISE
13-641-953 5 x 60 mL Nitrate ISE
13-642-632 5 x 60 mL Cadmium ISE, Calcium ISE, Fluoride ISE, Sulfide ISE
13-642-633 5 x 60 mL Chloride ISE, Cyanide ISE, Lead ISE, Silver/Sulfide ISE
13-641-161 5 x 60 mL Bromide ISE, Cupric ISE, Iodide ISE
13-641-766 60 mL Carbon Dioxide ISE
13-641-928 60 mL Ammonia ISE
13-642-634 5 x 60 mL Silver ISE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-642-951 Supplier Thermo Scientific™ Supplier No. 951209
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enhance the performance and extend the life of your ion selective electrodes with these ISE filling solutions.

Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.

Features:

  • Filling/maintenance solutions are for use with Thermo Scientific™ Orion™ Ion Selective Electrodes (ISE)
  • Optimum Result™ ISE filling solutions are specially designed for the Ionplus™ series ion selective electrodes

Ordering Information:

  • Packaged as set of five 2 oz. (5 x 60mL) bottles, except Cat. No. 951209, 951202 and 950202 packaged as one 2 oz. (60mL) bottle and Cat. No. 954602 packaged as one 1.6 oz. (50mL) bottle

Note:

The following part number has been changed due to a recent system upgrade:

Old Part Number: 900018

New Part Number: 900018-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

TRUSTED_SUSTAINABILITY

Specifications

Description Fill Solution For Ammonia High Performance ISE
For Use With (Equipment) Ammonia ISE
Type ISE Filling Solution
Quantity 60 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.