Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion Lab Star DO Dissolved Oxygen Bench Meters
GSA_VA

Catalog No. 15200975 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Dissolved Oxygen Meter
Dissolved Oxygen Meter Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
15-200-975 Dissolved Oxygen Meter Kit
15-200-974 Dissolved Oxygen Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 15-200-975 Supplier Thermo Scientific™ Supplier No. LSTAR1135
  • $1,793.00
    $1,355.65 / Each of 1

    Save $437.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Orion Lab Star DO113 dissolved oxygen bench meters measure DO as % saturation or concentration with temperature, feature large backlit display for easy viewability, and offer small footprint to save bench space. This DO meter is ideal for simplified, budget-friendly lab testing and data recording.

Measure dissolved oxygen as percent saturation or concentration in ppm or mg/L with temperature using the Orion Lab Star DO113 DO bench meter. Featuring a large, backlit display for easy viewability and small footprint to save bench space, this DO meter is ideal for simplified, budget-friendly testing. Use the onscreen stabilizing and ready indicators to help identify when DO meter readings are complete. View active calibration logs with date and time stamp, record key measurements using the 500-point data log with date and time stamp, and output all logs to a printer or computer.

Orion Lab Star DO113 DO Meter Features

  • Budget-friendly DO meter for simplified dissolved oxygen as percent saturation or concentration testing
  • Display shows dissolved oxygen, barometric pressure, temperature and salinity simultaneously for accurate data recording
  • Measure 0.0 to 300.0 % saturation, 0.00 to 30.0 mg/L or ppm and -5.0 to 105.0 °C or 23.0 to 221.0 °F to ensure comprehensive measurement capabilities
  • Perform 100% and 0% saturation calibrations, one point concentration calibration using a custom value (Winkler) and one point temperature adjustment calibrations for proficient SOP compliance
  • Use automatic barometric pressure compensation for DO measurements with value entry in mmHg or bar
  • Use automatic salinity compensation for DO measurements with value entry of 0.0 to 45.0 ppt
  • Large 5 inch backlit display makes viewing and recording measurements easy
  • Small meter footprint saves valuable bench space in your lab
  • Onscreen stabilizing and ready indicators help identify when readings are complete
  • Date and time data stamped data and calibration logs support GLP compliance
  • View active DO as % saturation, DO as concentration and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
  • Use 500-point data log with date and time stamp to record key measurements
  • Output data and calibration logs to a printer or computer for long-term data storage

Meter and Meter Kits

  • LSTAR1130 is the DO meter and stand option, which allows you to purchase your DO electrode separately
  • LSTAR1135 is the standard DO meter kit option, for a wide variety of dissolved oxygen samples including BOD with the included adapter

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Orion Lab Star DO113 dissolved oxygen bench meter standard kit
Includes 083005MD polarographic DO/ATC probe with calibration sleeve; 080513 DO probe maintenance kit; 080360 BOD adapter; meter with electrode stand, PC cable, universal power adapter
For Use With (Application) For a Wide Variety of Dissolved Oxygen Samples Including BOD (with Included Adapter)
Measurement Modes Dissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature)
Sensor Types Polarographic
Range (Polarographic DO) 0.0 to 300.0 % saturation; 0.00 to 30.0 mg/L or ppm
Resolution (Polarographic DO) 0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm
Accuracy (Polarographic DO) ±2 % saturation ± 1 LSD; ±0.2 mg/L or ppm ± 1 LSD
Pressure Range 400.0 to 850.0 mmHg; 0.533 to 1.133 bar
Calibration Modes 100 % saturation, 0 % saturation, custom concentration value
Temperature (Metric) Range -5.0°C to +105.0°C
Resolution (Temperature) 0.1°C, 0.1°F
Accuracy (Temperature) ±0.3°C, ±0.5°F
Temperature Selection Manual or automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type 5 in. backlit LCD
Backlight Option Yes
Memory Non-volatile
Data Points 500 Sets with Date and Time Stamp
Log Function Type Automatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
Data Management Details Continuous, Auto-Read and Timed read modes
Alarm Output Calibration reminder alarm
Inputs 9-pin MiniDIN for DO and ATC
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP54
AC Adapter Universal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Dimensions (L x W x H) 187.2 x 155.2 x 61.7 mm, 7.37 x 6.11 x 2.43 in.
Weight (Metric) 700 grams
Weight (English) 1.54 lb.
Relative Humidity Range 5 to 85%, non-condensing
Warranty 3 year meter warranty
Percent Saturation Range Polarographic DO 0.0 to 300.0 % saturation
Type Dissolved Oxygen Meter Kit
Outputs Computer or printer (STARA-106)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.