Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Metallic Combination Electrodes

Catalog No. 13642600 Shop All Thermo Scientific Products
Change view
Click to view available options
Junction:
Ceramic
Sure-Flow
Material:
Epoxy Body
Glass Body
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction Material
13-642-600 Ceramic Glass Body
13-642-268 Sure-Flow Epoxy Body
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-642-600 Supplier Thermo Scientific™ Supplier No. 9778BNWP
  • $1,122.00
    $946.65 / Each of 1

    Save $175.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attain stable and drift-free ORP measurements in a variety of sample type.

Thermo Scientific™ Orion™ ORP electrodes are available in different body materials to allow for better sample compatibility. The 9678BNWP is a Sure-Flow electrode built with a unique free-flowing liquid-to-liquid junction, that simplifies measurements of dirty or viscous samples by helping to prevent clogging, making them easy to clean. They have rugged epoxy bodies and are best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries. The 9778BNWP is available in a chemically resistant glass body and best suited for use in wastewater, metal plating and organic solvent samples.
 

Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.

Solutions required:

Electrode fill solution

  • 900011 ORP filling solution for samples with total ionic strength > 0.2 M, 5 x 60 mL bottles
  • 900001 ORP filling solution for samples with total ionic strength < 0.2 M, 5 x 60 mL bottle

Electrode storage solution

  • 910001 4 M KCl storage solution, 475 mL bottle

Standards

  • 967901 ORP standard, 475 mL bottle
  • 967961 ORP standard, 5 x 60 mL bottles

pH cleaning solution kit

  • 900020 Cleaning solution A and C, 30 mL each. B and D, 60 mL each

Items included with

  • 900011 ORP filling solution for samples with total ionic strength > 0.2 M, 60 mL 1 bottle

Warranty period

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Description Combination redox/ORP electrode
Connector Types BNC (Waterproof)
Junction Ceramic
Material Glass Body
Temperature (Metric) Operating 0°C to 90°C
Type Combination ORP Electrode
Electrode (Refillable) Yes
Filling Solution Type 900011 for samples with total ionic strength >0.2 M; 900001 for samples with total ionic strength <0.2 M
For Use With (Equipment) Standard pH Meter
Internal Reference Ag/AgCl
Temperature (English) Operating 32°F to 194°F
Length (English) 4.72 in
Length (English) Cable 39 in
Length (Metric) 120mm
Length (Metric) Cable 1m
Diameter (English) Body 0.47 in
Diameter (Metric) Body 12mm
Parameter Redox/ORP
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.