Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions

Catalog No. 13642587 Shop All Thermo Scientific Products
Change view
Click to view available options
Filling Solution Type:
A, B, C, D
Bacteria Removal (B)
General Cleaning (C)
Oil and Grease Removal (D)
Protein Removal (A)
Rinse
Quantity:
10 pk.
25 pk.
4 x 30 mL
4 x 60 mL
60 mL (B, D), 30 mL (A, C)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filling Solution Type Quantity
13-642-587 Oil and Grease Removal (D) 4 x 60 mL
13-642-583 A, B, C, D 60 mL (B, D), 30 mL (A, C)
13-642-584 Protein Removal (A) 4 x 30 mL
13-642-585 Bacteria Removal (B) 4 x 60 mL
13-642-586 General Cleaning (C) 4 x 30 mL
13-641-273 Rinse 10 pk.
13-641-277 Rinse 25 pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-642-587 Supplier Thermo Scientific™ Supplier No. 900024
  • $165.70
    $144.65 / Pack of 4

    Save $21.05

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Restore proper electrode performance and prolong electrode life using these pH electrode cleaning solutions.

Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions in ready to use bottles.

Cleaning Solutions:

  • Solutions are identified by the letters A, B, C, and D; each letter designates a unique formulation
  • Cleaning solution A is for removing protein contaminants, cleaning solution B is for removing bacterial contaminants, cleaning solution C is for general cleaning and cleaning solution D is for removing oil and grease contaminants
  • Bottles include a small beaker to hold the solution and a plastic pipet to remove the old electrode filling solution

Includes (PN 900020):

  • One bottle each of cleaning solutions A, B, C and D
  • One beaker
  • One pipet

Note:

The following part numbers have been changed due to a recent system upgrade:

Old Part Number: 900021

New Part Number: 900021-WA

Old Part Number: 900022

New Part Number: 900022-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

Warranty: Out of box

TRUSTED_SUSTAINABILITY

Specifications

Description Solution D 4 x 2 oz. (4 x 60mL) Bottles of Cleaning Solution D for Oil and Grease Removal, Beaker and Pipet
For Use With (Equipment) pH Electrode
Type Cleaning Solution
Filling Solution Type Oil and Grease Removal (D)
For Use With (Application) Solutions restore proper electrode performance and prolong the useful life of the electrode
Packaging Bottle
Quantity 4 x 60 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.