Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Potassium Ion Selective Electrodes

Catalog No. 13642271 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
None
For Use With (Equipment):
Combination Electrode
Half-Cell Electrode
ISE Meter
Type:
Combination Electrode
Replacement Module
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types For Use With (Equipment) Type
13-642-271 BNC (Waterproof) ISE Meter Combination Electrode
13-641-912 None Half-Cell Electrode Replacement Module
13-301-8 None Combination Electrode Replacement Module
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-642-271 Supplier Thermo Scientific™ Supplier No. 9719BNWP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Measure potassium ions in aqueous solutions simply, accurately and economically.

Measure potassium ions in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Potassium Electrodes.

Features

  • 9719BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 971901.
  • Potassium Half-Cell Electrode 9319BN (comes with half-cell module 931901) is to be used with the Orion 900200 sure flow double junction reference electrode.

Solutions required:

Standards

  • 921906 – 0.1 M potassium standard, 475 mL bottle

ISA

  • 931911 – ISA for potassium measurements, 475 mL bottle

Electrode fill solution

  • 900002 – Inner chamber filling solution for the double junction Reference electrode, 5 x 60 mL bottles
  • 900065 – Optimum Results E electrode filling solution, 5 x 60 mL bottles

Items included:

9319BN

  • 931901 – 93 series sensing module for 9319BN. Quantity 2.
  • 931911 – ISA for potassium measurements. 60 mL 1 bottle.

9719BNWP

  • 971901 – 97 series sensing module for 9719BNWP. Quantity 2.
  • 900065 – Optimum Results E electrode filling solution. 60ml 1 bottle.

Warranty period:

  • Electrode : 12 months from date of purchase
  • Module: 6 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC (Waterproof)
Description Potassium Sure-Flow Combination Electrode with Waterproof BNC connector
Drift drift-free potentials
Junction Sure-Flow Junction
Material Epoxy
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 40°C
Type Combination Electrode
Parameter Potassium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.