Learn More
Thermo Scientific™ Orion™ ROSS™ Combination Semi-micro pH Electrodes PROMO
Description
Features:
- Works in extreme case of samples varying from one another by 50°C or more
- Drift is less than 0.002 pH per day, restandardization is minimized
- Fits test tubes, measures samples as small as 0.2 mL
- Semi-micro tip
- Cap diameter: 16 mm
Includes:
- One 60 mL bottle of filling solution, Orion Cat. No. 810007
Recommended for:
- Clinical, pharmaceutical, and food labs, wherever sample size is a constraint
Specifications
Specifications
| Description | Semi micro tip |
| Connector Types | BNC |
| Junction | Ceramic |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | Combination Semi-micro pH Electrode, BNC Connector |
| Drift | <0.002 pH/day |
| Filling Solution Type | 3M KCl |
| For Use With (Equipment) | Standard pH Meter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.