Learn More
Thermo Scientific™ Orion™ ROSS Ultra™ Glass Triode™ pH/ATC Combination Electrodes PROMO
Description
Complete your pH measurements faster. Our ROSS Ultra Triode pH electrodes offer more flexibility, accuracy and precision for your pH measurement needs. With built-in temperature sensors, these electrodes offer a convenient solution for your routine sample measurements. Compatible with Thermo Scientific™ Orion™ Versa Star™, Thermo Scientific™ Orion Star™ A, and Thermo Scientific™ Orion™ Dual Star™ meters, as well as Mettler Toledo™ pH meters.
Target Markets:
- Pharmaceutical
- Food Manufacturing
- Academic/Government
- Environmental
- Quality Control
- Research
- General Purpose
Specifications
Specifications
| Description | Orion ROSS Ultra Glass Triode pH/ATC Combination Electrodes with a BNC and 8-pin MiniDIN Connector and 1 meter cable |
| Connector Types | BNC (Waterproof), 8-pin Mini-DIN |
| Junction | Ceramic |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | pH/ATC Combination Electrode |
| Filling Solution Type | ROSS electrode 3 M KCl fill solution (Cat. No. 810007) |
| For Use With (Equipment) | Orion Versa Star, Star A and Dual Star Meters |
| Internal Reference | ROSS |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.