Learn More
Description
Measure sodium in aqueous solutions quickly, accurately and economically with Thermo Scientific™ Orion™ Sodium Electrodes. A unique redox internal system with a Thermo Scientific™ Orion™ ROSS™ electrode provides faster response, and greater stability and accuracy than conventional sodium electrodes.
The sodium electrode is commonly used to measure samples such as food, beverages and animal feed.
Features:
- 8611BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
- 8411BN is a half cell sensor that requires either ROSS reference electrode 800300 or ROSS Ultra reference electrode 800500U to function.
Solutions required:
- Standards
- 941706 0.1 M NaCl sodium standard solution, 475 mL bottle
- 841108 1000 ppm sodium standard solution, 475 mL bottle
- 941107 100 ppm sodium standard solution, 475 mL bottle
- 941105 10 ppm sodium standard solution, 475 mL bottle
- Known standards addition
- 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL bottle
- 650700 Sodium known addition standard, 1 M with ISA, 475 mL bottle
- ISA
- 841111 Sodium ISA, 475 mL bottle
- Electrode fill solution
- For regular sodium measurements (>10-5 M or 0.2 ppm): 900010 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles
- For low-level sodium measurements (<10-5 M or 0.2 ppm): 900012 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles
- Storage solution
- 841101 Sodium electrode storage solution, 475 mL bottle
- Recondition solution
- 841113 Sodium electrode reconditioning solution, 475 mL bottle
Items included with 8611BNWP and 8411BN:
- 841113 Sodium electrode reconditioning solution, 475 mL, 1 bottle
- 841111 Sodium ISA, 475 mL, 1 bottle
- 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL, 1 bottle
- 841108 1000 ppm sodium standard solution, 475 mL, 1 bottle
- 900010 ROSS sodium and reference electrolyte (8611BNWP contains 2 x 60 mL bottles, 8411BN contains 1 x 60 mL bottle)
- 841101 Sodium electrode storage solution, 475 mL, 1 bottle
Warranty period:
- 12 months from date of purchase
Specifications
Specifications
| Applications | Water testing, foods, dairy, beverages, pulp and paper. |
| Connector Types | BNC (Waterproof) |
| Description | ROSS sodium combination electrode |
| Diameter (English) Body | 0.47 in |
| Diameter (Metric) Body | 12 mm |
| Filling Solution Type | 900010 for regular Na+ (> 10-5 M or 0.2 ppm), 900012 for low level Na+ (< 10-5 M or 0.2 ppm) |
| Junction | Sure-Flow Junction |
| Length (English) | 4.72 in |
| Length (English) Cable | 39.3 in. |
| Length (Metric) | 120 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.