Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Temperature Probes

Catalog No. 13642259
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Connector Types:
2.5 mm Phono Jack
8-pin DIN
Mini-DIN
Type:
ATC Probe
Micro ATC Probe
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Type
13-642-259 Mini-DIN ATC Probe
13-644-904 2.5 mm Phono Jack ATC Probe
13-642-801 Mini-DIN Micro ATC Probe
13-641-1119 8-pin DIN ATC Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Catalog No. 13-642-259 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 927007MD
Add to Cart
Edge
Add to Cart

Automatically correct pH measurements for variation in electrode slope due to temperature change.

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note: The connector must be compatible with the meter you are using.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Orion Star, Star A, Versa Star
Type ATC Probe
Temperature (Metric) Operating 0°C to 100°C
Material Stainless Steel
Accuracy ±2°C
Description ATC probe with stainless-steel body
Diameter (Metric) Body 6 mm
Length (Metric) 120 mm
Temperature (English) Operating 32°F to 212°F
Connector Types Mini-DIN
Storage Requirements Store in air
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.