Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion Star™ A123 Dissolved Oxygen Portable Meter

Catalog No. 13645516
Change view
Click to view available options
Probe Type:
DO Sensor
DO Sensor, 3m Cable
Not included
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
13-645-516 Not included
13-645-518 DO Sensor
13-303-209 DO Sensor, 3m Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-645-516 Supplier Thermo Scientific™ Supplier No. STARA1230
Add to Cart
Add to Cart

Take simple dissolved oxygen and temperature measurements with this portable meter with easy operation for basic field testing.

Take simple, routine dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A123 Dissolved Oxygen Portable Meter. This instrument is easy-to-use and budget-friendly, designed for basic dissolved oxygen analysis in the field. Calibrate polarographic DO probes using water-saturated air or custom value using Winkler titration. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. Use the included electrode stand to easily place sensors in samples and simplify storage.

Thermo Scientific Orion Star A123 dissolved oxygen portable meters are a simple, economical solution for your routine outdoor sample analysis. Featuring an emphasized measure key, selectable read modes and measurement stability indicator, our basic Orion Star A123 dissolved oxygen meters are designed to deliver measurements you can trust at an affordable price.

  • Measure dissolved oxygen in percent saturation or mg/L with temperature using polarographic DO probes
  • Calibrate using water-saturated air or custom value (Winkler titration)
  • Automatically compensate DO readings using ATC temperature, manual salinity input and manual barometric pressure
  • Simplified, easy-to-read display shows main measurement with temperature, stability indicator and electrode condition icon
  • User-friendly operation with basic calibration text prompts
  • Easily recall calibration data for procedure checks
  • Non-volatile memory preserves 50 point internal data log and meter settings, even with loss of power
  • Flexible power options with AA batteries or optional universal power adapter
  • IP67-rated housing is waterproof for rugged field operation
  • Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
  • Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
TRUSTED_SUSTAINABILITY

Specifications

Description Orion Star A123 dissolved oxygen portable meter
Outputs None
Barometric Pressure Correction 450 to 850mmHg, automatic with manual entry
Includes Star A123 DO meter, 4 AA batteries, literature CD, printed quick start guide and meter test certificate
Measurement Modes Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature)
Sensor Types Polarographic Dissolved Oxygen Sensor
Range (Polarographic DO) 0.00 to 20.00 mg/L
Percent Saturation Range (Polarographic DO) 0.0 to 200.0 % saturation
Resolution (Polarographic DO) 0.01, 0.1mg/L
Accuracy (Polarographic DO) ±0.2mg/L or ±2% of reading, whichever is greater
Pressure Range 450 to 850mmHg (manual entry)
Calibration Modes Water-saturated air, manual (Winkler titration)
Temperature (Metric) Range 0.0°C to 50.0°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.1°C
Temperature Selection Automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type LCD
Memory Non-volatile memory preserves log and settings
Data Points 50
Log Function Type Automatic with Auto-Read Measure Mode, Manual with Continuous Measure Mode
Data Management Details Internal data point memory
Inputs 9 pin MiniDIN (polarographic DO sensor with built-in temperature)
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP-67
AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003)
Dimensions (L x W x H) 24 cm x 10 cm x 6.5 cm (9.5 in. x 3.9 in. x 2.6 in.)
Weight (Metric) 0.5 kg
Weight (English) 2 lb.
Relative Humidity Range 5 to 85 %, non-condensing
Warranty 3 Year Meter Warranty
Percent Saturation Range Polarographic DO 0.0 to 200.0 % saturation
Keypad Simple with highlighted measure key, scroll and shortcut keys
Languages English
Model Orion Star A123 Dissolved Oxygen/Temperature Portable Meter
Percent Saturation Resolution (Polarographic DO) 0.1, 1 % saturation
Percent Saturation Relative Accuracy (Polarographic DO) ±2 % saturation or ±2% of reading whichever is greater
Power Supply 4 AA batteries (included) or universal AC adapter (sold separately)
Probe Type Not included
Channels 1
Salinity Factor 0 to 45 ppt, automatic correction using manual entry of sample salinity
Stability Smart Stability and Smart Averaging
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Battery Life 2000 hours
Battery Type Four AA (included)
Type DO Meter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.