Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion Star™ A322 Conductivity Portable Meter PROMO

Catalog No. 13645556PM Shop All Thermo Scientific Products
Change view
Click to view available options
Probe Type:
4-cell Conductivity Sensor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
13-645-556PM 4-cell Conductivity Sensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-645-556PM Supplier Thermo Scientific™ Supplier No. STARA3225PM
Get Up to 50% Off Electrochemistry Solutions
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accurately monitor conductivity, TDS, salinity, resistivity and temperature with this conductivity portable meter designed for challenging field tests.

Take your measurements at the source with our premium line of portable meters. The Thermo Scientific Orion Star A322 conductivity portable meter offers an information-rich screen and user-friendly operation. This rugged, waterproof portable meter is ready to tackle the elements with you. Orion Star A322 conductivity portable meters are designed to be easy-to-use, dependable field meters that offer advanced features and functions including a 5000 point date log with sample ID and user ID options, calibration and high/low limit alarms and password-protected measurement methods.

  • Measure conductivity, TDS, salinity or resistivity with temperature
  • Perform up to a five point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures
  • Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
  • Capture your critical readings with measurement stability indicator and selectable read modes – Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
  • Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
  • Calibration log stores ten most recent calibrations
  • Non-volatile meter memory ensures your data and settings are protected, even with loss of power
  • Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
  • Flexible power options with AA batteries or optional universal power adapter
  • IP67-rated housing is waterproof for rugged field operation
  • Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
  • Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Outputs USB, RS232
Accuracy (Conductivity) 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤3 μS
Measurement Modes Conductivity, TDS, Salinity, Temperature
Compatible Probes 2-cell or 4-cell conductivity sensors with built-in temperature
Calibration Conductivity, TDS, Salinity, Temperature
Calibration Points (Conductivity) 5
Range (Conductivity) 0.001 μS/cm to 3000 mS/cm
Resolution (Conductivity) 0.001 μS minimum, auto ranging up to 4 significant digits
Temperature (Metric) Reference 5, 10, 15, 20, 25°C
Range (Salinity) 0.06 to 80.00 psu, 0.05 to 42.00 ppt
Resolution (Salinity) 0.01 psu or 0.01 ppt minimum, auto ranging
Accuracy (Salinity) 0.5% of reading ±1 digit
Salinity Measurement Modes Practical salinity (psu) or natural sea water (ppt)
Resolution (TDS) 0.001 ppm minimum, auto ranging up to 4 significant digits
Accuracy (TDS) 0.5% of reading ±1 digit
TDS Factor Range Linear (0.02 to 9.99)
Temperature Range (Metric) -5°C to +105°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.1°C
Range (Resistivity) 2 ohm to 100.0 megohm
Temperature Selection Manual or automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type Backlit Graphic LCD
Backlight Option Yes (Selectable)
Memory Non-volatile memory preserves data log, calibration log and meter settings
Data Points 5000 with Date and Time Stamp
Log Function Type Automatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
Data Management Details Transfer single, range or all data points to printer or computer
Alarm Output High/low limit alarm, calibration due alarm
Inputs 8 pin MiniDIN (conductivity sensor with built-in temperature)
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP67
Dimensions (L x W x H) 24 x 10 x 6.5 cm (9.5 x 3.9 x 2.6 in.)
Weight (Metric) 0.5 kg
Weight (English) 1.2 lb.
Warranty 3 Year Meter
Probe Type 4-cell Conductivity Sensor
Relative Humidity Range 5 to 85%, non-condensing
Model Orion Star A322 Conductivity/TDS/Salinity/Resistivity/Temperature Portable Meter
Resolution (Resistivity) 1 ohm or 0.1 megohm, auto ranging
Power Supply 4 AA batteries (included) or universal AC adapter (sold separately)
Methods 10 per channel with password protection
Stability Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Keypad Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys
Languages English, Spanish, French, Italian, German, Chinese, Portuguese, Korean
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Channels 1
Accuracy (Resistivity) 0.5% of reading ±1 digit
Battery Type 4 x AA
Battery Life 800 hours
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.