Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Surfactant Half Cell Ion Selective Electrode

Catalog No. 13642650 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric) Cable:
1 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
13-642-650 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-642-650 Supplier Thermo Scientific™ Supplier No. 9342BN
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Conduct end point detection in titrations of anionic or cationic surfactants in a solution with the Thermo Scientific™ Orion™ Surfactant Half-Cell.

Conduct end point detection in titrations of anionic or cationic surfactants in a solution with the Thermo Scientific™ Orion™ Surfactant Half-Cell. A potentiometric sensor, it is a surfactant-detecting electrode in anionic or cationic titration which is specifically designed for use on Orion 960 Autochemistry system.

Features

  • Surfactant Half-Cell Electrode 9342BN is to be used with the Orion 900200 sure flow double Junction reference electrode

Solutions required

  • Standards
  • 654202 0.01 M sodium lauryl sulfate (SLS) standard, 60 mL bottle

Sample additive

  • 654203 Diluted Triton X-100, 475 mL bottle

Electrode fill solution

  • 900002 Inner fill solution for double junction reference electrode, 5 x 60 mL bottles
  • 810007 Outer fill solution for double junction reference electrode, 5 x 60 mL bottles

Titrant

  • 654201 0.05 Hyamine 1622 titrant, 475 mL bottle

Items included with

  • 654201 0.05 Hyamine 1622 titrant, 475 mL 1 bottle
  • 654202 0.01 M sodium lauryl sulfate (SLS) standard, 60 mL 1 bottle

Warranty period

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Product Type Surfactant Half-Cell
Temperature (Metric) Operating 0°C to 40°C
Connector Types BNC
Filling Solution Type 900002 inner /810007 outer
Junction Double Junction Reference Electrode
Description Connector Surfactant Electrode w/bnc
Length (Metric) Cable 1 m
Calibration Standards 0.5 M Hyamine titrant
Concentration Measurement Range Endpoint Indicator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.