Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes

Catalog No. 13642228
Change view
Click to view available options
Cell Constant:
0.475 cm-1
0.55 cm-1
Connector Types:
8-pin Mini-DIN
Length (English) Cable:
5 ft.
10 ft.
32 ft.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Constant Connector Types Length (English) Cable
13-642-228 0.55 cm-1 8-pin Mini-DIN 10 ft.
13-642-225 0.475 cm-1 8-pin Mini-DIN 5 ft.
13-642-226 0.475 cm-1 8-pin Mini-DIN 10 ft.
13-644-942 0.55 cm-1 8-pin Mini-DIN 5 ft.
13-644-941 0.475 cm-1 8-pin Mini-DIN 32 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-642-228 Supplier Thermo Scientific™ Supplier No. 013610MD
Only null left
Add to Cart
Add to Cart

Measure the most challenging samples accurately and under a wide range of conditions with these conductivity electrodes.

The Thermo Scientific™ Orion™ Conductivity electrode 013005MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and EPA 120.1 (rev 1982), SM 2510 B, ASTM D1125-95 (99) (A) for Wastewater measurements.
 

2-Electrode conductivity cells 011010A and 011010 are glass/platinum, have a nominal cell constant of 1.0cm-1 and are intended for laboratory use; measurement range is 1μS/cm to 200mS/cm.

2-Electrode conductivity cells 011020A, 011020 and 9902BN are glass/platinum, have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.1μS/cm to 100μS/cm.

2-Electrode conductivity cells 011050MD, 011050A and 011050 are epoxy/platinum, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 1μS/cm to 20mS/cm.

2-Electrode conductivity cells 011510MD and 011510are epoxy/graphite, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 10μS/cm to 200mS/cm.

2-Electrode conductivity cells 013016MD, 013016A and 013016D are steel (V4A), have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.01μS/cm to 300μS/cm.

2-Electrode conductivity cell 018020MD is glass/platinum, has a nominal cell constant of 10cm-1 and is intended for high electrolyte concentration solutions; measurement range is 10μS/cm to 2000mS/cm.

Recommended for:

Intended for laboratory and field use

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.55 cm-1
Type 4-Electrode Conductivity Cell, Mini-Din Connector
Sensor Types 4 Electrode Graphite Cell
For Use With (Equipment) Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters
Connector Types 8-pin Mini-DIN
Description Orion DuraProbe Epoxy Bodied Graphite 4-Cell Conductivity Electrode
Diameter (English) Body 0.59 in.
Diameter (Metric) Body 15 mm
Length (English) Cable 10 ft.
Length (Metric) Cable 3 m
Material Epoxy
Measurement Ranges 10 μS/cm to 200 mS/cm
Min. Immersion 35 mm
Storage Method Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry
Probe Conductivity probe with built-in ATC temperature sensor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.