Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Versa Star Pro™ DO Benchtop Meter

Catalog No. 13645578 Shop All Thermo Scientific Products
Change view
Click to view available options
Probe Type:
Dissolved Oxygen, Polarographic DO Sensor
Dissolved Oxygen, Sensor Not Included
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
13-645-578 Dissolved Oxygen, Polarographic DO Sensor
13-645-577 Dissolved Oxygen, Sensor Not Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-645-578 Supplier Thermo Scientific™ Supplier No. VSTAR32
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get premium performance and flexibility with this benchtop meter with module for dissolved oxygen (optical/polarographic) and temperature.

Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ Benchtop Meter with Dissolved Oxygen/RDO Module. Meet your most challenging applications for dissolved oxygen and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Use an RDO optical or polarographic DO probe and calibrate using water-saturated air, air-saturated water, custom value (Winkler) or zero point. Log up to 2000 data point sets with time/date stamp and transfer to a printer or computer.

Thermo Scientific Orion Versa Star Pro benchtop meters are designed to meet your most challenging application with ease. Delivering rich functionality and features, you can optimally configure your meter system to meet changing requirements. The Orion Versa Star Pro benchtop meters offer interchangeable measurement modules that allow multiple users to customize four separate channels to meet their specific requirements. Easily view your measurements on a stunning color display with adjustable text sizes. Take the guesswork out of meter calibration and setup with onscreen instructions available in a variety of local languages. Enjoy quick and simple data entry using the numeric keypad.

  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready.
  • Selectable read modes include Auto-Read to hold a stable reading, Continuous to show changing readings, Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached.
  • Audible alarms automatically notify you when a set offset value, high/low limit value and calibration time interval are reached.
  • Easily access, update and switch your preferred measurement settings, using 10 password-protected methods per channel.
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples.
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID.
  • Calibration log stores 30 most recent calibrations per parameter.
  • Ensure measurement integrity by viewing the active calibration log while taking readings.
  • Non-volatile meter memory preserves data and settings, even in the event of power loss.
  • Meter facilitates data transfers to a computer via USB or RS232 connections.
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited.
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty.

Includes Orion Versa Star Conductivity Measurement Module:

  • Measure conductivity, TDS, salinity or resistivity with temperature.
  • Perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration.
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate.
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures.
  • Customize measurements to show calibration history or simplify to show an extra large conductivity reading.

System Access Feature: Orion Versa Star Pro meters offer a system access feature that is designed to help ensure data integrity by preventing undesired access to various meter functions including date/time setting, data log and calibration log. The System Access feature can be easily turned on or off as the needs of your lab change for ultimate flexibility in operation and ease-of-use. When enabled, the System Access feature allows assignment of a system administrator and up to ten user accounts with customizable access to instrument settings, measurement settings, calibrations and logs. Use the password protection to secure selected meter functions, while leaving other functions accessible for all users. The System Access feature allows you to customize meter access to meet your specific security and data reporting needs.

TRUSTED_SUSTAINABILITY

Specifications

Description Orion Versa Star Pro benchtop meter kit with RDO/DO module, polarographic DO sensor, maintenance kit and stand
Includes Versa Star Pro meter, VSTAR-RD RDO/DO module, 083005MD Orion polarographic dissolved oxygen sensor, 080513 DO maintenance kit, BOD adapter/funnel/stirrer, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate
Measurement Modes Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure)
Sensor Types RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor
Range (Polarographic DO) 0.00 to 90.00 mg/L
Percent Saturation Range (Polarographic DO) 0.0 to 600.0 % saturation
Resolution (Polarographic DO) 0.01, 0.1mg/L
Accuracy (Polarographic DO) ±0.2mg/L or ±2% of reading, whichever is greater
Pressure Range 400 to 850mmHg
Calibration Modes Water-saturated air, air-saturated water, manual (Winkler titration), zero point
Temperature (Metric) Range -5.0°C to +105.0°C
Resolution (Temperature) 0.1°C (0.1°F)
Accuracy (Temperature) ±0.1°C
Temperature Selection Automatic with ATC temperature probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type Color graphic LCD with user-customizable options
Backlight Option Yes
Memory Non-volatile memory preserves data log, calibration log and meter settings
Data Points 2000 with Date and Time Stamp
Log Function Type Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with
Data Management Details Transfer single, range or all data points to printer or computer
Alarm Output Set point alarm, high/low limit alarm, calibration due alarm
Inputs 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), two stirrer inputs (stirrer probe)
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP54
AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. STARA-PWR)
Dimensions (L x W x H) 28 cm x 24 cm x 10 cm (11 in. x 9.5 in. x 3.9 in.), modules add ≤ 2 cm (0.8 in.) L & H
Weight (Metric) 1.2 kg, modules add 0.2 kg each
Weight (English) 2.5 lb., modules add 0.5 lb. each
Relative Humidity Range 5 to 85 %, non-condensing
Warranty 3 year meter and module warranty
Percent Saturation Range Polarographic DO 0.0 to 600.0 % saturation
Keypad Numeric with menu-specific function keys and dual purpose scroll/shortcut keys
Languages English, Spanish, French, Italian, German, Chinese, Portuguese, Korean
Accuracy (RDO) ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Range (RDO) 0.00 to 50.00 mg/L
Methods 10 per channel
Percent Saturation Relative Accuracy (RDO) ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Resolution (Polarographic DO) 0.1, 1 % saturation
Percent Saturation Range (RDO) 0.0 to 500.0 % saturation
Percent Saturation Relative Accuracy (Polarographic DO) ±2 % saturation or ±2% of reading whichever is greater
Percent Saturation Resolution (RDO) 0.1, 1 % saturation
Power Rating DC input: 9VDC, 1A
Power Supply Universal AC adapter (included)
Pressure Resolution 0.1mmHg
Probe Type Dissolved Oxygen, Polarographic DO Sensor
Channels 4 (Customizable with modules)
Resolution (RDO) 0.01, 0.1mg/L
Salinity Factor 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity
Stability Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Type Bench DO Meter
Accuracy (Barometer) ±6mmHg
Barometric Pressure Correction 400 to 850mmHg, automatic using built-in barometer or manual entry
Outputs USB (2), RS232
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.