Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ ORTHObones Standard Elbow Elastic Bands l
SDPSCI_ED

Catalog No. S00215 Shop All 3B Scientific Products
Change view
Click to view available options
Workshop Elbow; Includes: Elastic Bands L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S00215 Workshop Elbow; Includes: Elastic Bands L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00215 Supplier 3B Scientific™ Supplier No. 1019617
This item is not returnable. View return policy

3B Scientific is now offering ORTHObones Standard for your workshops. These bones have a hard cortical bone and softer, spongy bone (spongiosa).

  • In addition to the well-known ORTHObones Premium, the high-quality training bone, 3B Scientific is now offering you ORTHObones Standard as an alternative for your workshops. Our workshop bones meet the following requirements:
    • Anatomically accurate
    • Realistic haptics
    • Simple handling
    • Two-component structure
    • Excellent results
    • Fantastic value for money
  • The new ORTHObones Standard have a hard cortical bone and softer, spongy bone (spongiosa).
  • The two-component structure ensures particularly realistic haptics and appearance of these workshop bones.
  • The surface of the ORTHObones Standard is not as rigid as that of ORTHObones Premium and is therefore more suitable for carrying out medullary nailing, for example. Overall, mechanically manipulating the new ORTHObones Standard is easier.
  • In workshops in which basic skills or surgical methods and correct handling of implants are of particular importance, the benefits of ORTHObones Standard are particularly evident. Furthermore, ORTHObones Standard are anatomically accurate, making them a cost-effective alternative to traditional demonstration models.
  • Areas of Application
    • As a surgeon or orthopedist, the 3B Scientific™ ORTHObones will enable you to optimize your skills.
    • Practice new techniques to perfection, and regularly test your ability to carry out common techniques. Regardless of whether you specialise in fractures to arms or legs, maxillofacial surgery or pelvic implants, ORTHObones Standard offer a cost-effective and anatomically correct range of workshop bones. You will be perfectly prepared for treating your patients.
    • Manufacturers of medical implants, endoprostheses and similar products can also take advantage of ORTHObones Standard in a range of ways. First, you can test and optimize the ORTHObones Standard during the development phase, at low cost. Second, workshop and presentation participants will see how your products behave in realistic situations and will get a feel for how they can be used.

Specifications

Product Type Workshop Elbow
Dimensions (L x W x H) 29.5 x 2.6 x 1.7 in.
For Use With (Application) Optimize Surgery Skills, Practice New Techniques, Design Medical Devices
Includes Elastic Bands L
Weight (English) 0.23 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.