Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ OSB IoT Relay Outlet
GREENER_CHOICESDPSCI_ED

Catalog No. S21157 Shop All Boekel Scientific Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S21157 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S21157 Supplier Boekel Scientific™ Supplier No. 555005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The IoT relay outlets contain 2 Normally Open and 2 Normally Closed 120 VAC outlets and a 2 Pin Terminal Clock Connector to connect devices with a digital signal.

  • Two normally on and two normally off 120 volt AC output outlets
  • Easily control components with low voltage microcontrollers
  • Control wires attach with a removable terminal connector
  • No high voltage wiring required
  • Built in circuit breaker

Specifications

For Use With (Equipment) Digital Signal Relays for Pumps, Alarms, Lights, etc.
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Plastic
Voltage 120 V
Product Type Relay AC Outlet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.