Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Osborn Brush Drive Arbor, 0.375 in, Wheel Compatible, 1 ea

Catalog No. 502869302
Encompass

The Osborn Brush Drive Arbor is designed for compatibility with wheel brushes, featuring a a 0.375 in bolt hole diameter and a flush mount design. It is suitable for various industrial applications requiring a drive arbor.

  • Arbor connection type: drive
  • Brush compatibility: wheel brush
  • Attached spindle: no
  • Flow-through spindle: no
  • Bolt hole diameter: 0.375 in
  • Design: flush mount
  • Number of pieces: 3
  • Shaft length: 7/8 in
  • Stem diameter: 1/4 in

Catalog No. 50-286-9302 Supplier MSC Supplier No. 53516506
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Osborn Brush Drive Arbor is designed for compatibility with wheel brushes, featuring a a 0.375 in bolt hole diameter and a flush mount design. It is suitable for various industrial applications requiring a drive arbor.

  • Arbor connection type: drive
  • Brush compatibility: wheel brush
  • Attached spindle: no
  • Flow-through spindle: no
  • Bolt hole diameter: 0.375 in
  • Design: flush mount
  • Number of pieces: 3
  • Shaft length: 7/8 in
  • Stem diameter: 1/4 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.