Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ OSHA Info Binder

Catalog No. 19103243 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
266.7 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19-103-243 266.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-243 Supplier Brady™ Supplier No. BR806E
  • $99.00
    $41.65 / Each of 1

    Save $57.35

    58% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use our colorful binder to store all of your company's important OSHA information.

Specifications

Format Binder
Includes Binder; Chain; Pair of Sheet Lifters
Diameter (English) Ring 1.5 in.
Width (Metric) 266.7 mm
Height (English) 11 in.
Quantity Each
Depth (English) 2 in.
Material Polyethylene
Color White on Blue
Languages English
For Use With (Application) Workplace Safety
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.