Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Precision Systems Osmette II™ and Osmette III™ Osmometers

Catalog No. 1282735 Shop All Precision Systems Inc. Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
12-827-35 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-827-35 Supplier Precision Systems Supplier No. 5010
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The simplicity and dependability of Osmette™ osmometers in a small, lightweight size. Osmette II and Osmette III Osmometers are ideal for one-step freezing-point measurement of osmolality.

Osmette II offers

  • Auto operation from 0 to 2000mOsm/kg H2O, ±<2mOsm/kg H2O (±1 S.D.) Autocalibration in <5 min.; inherent stability minimizes daily calibration checks
  • Thermoelectric heat sink for cooldown time of ∽2 to 3 min.
  • Precise results displayed digitally in just 60 to 90 sec.
  • Use self-filling disposable plastic sample tubes
  • RS-232-C output
Osmette III features all of the above plus
  • Easy-to-use keypad
  • Built-in printer and statistical software
Applications
Pediatric, neonatal, geriatric, and other applications where sample volume is limited.

Order Info

Weigh only 9 lb. (4.1kg). Measure 14L x 8 1/2W x 5 in.H (35.6 x 21.6 x 12.7cm). Electrical requirements: 115V 50/60Hz, 0.5A.

Specifications

Amperage 0.5 A
Frequency 50/60 Hz
Voltage 115 V
Quantity Each
Product Type Osmometer
Model 5010
For Use With (Application) Pediatric, neonatal, geriatric and other applications
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 14 in.
Length (Metric) 35.6 cm
Precision 60 to 90 sec.
Range 0 to 2000 mOsm/kg H2O
Sample Size 10 μL
Weight (English) 9 lb.
Weight (Metric) 4.1 kg
Width (Metric) 21.6 cm
Width (English) 8.5 in.
Cool-Down Time ∼;2 to 3 min.
Dimensions (L x W x H) 14 x 8.5 x 5 in. (35.6 x 21.6 x 12.7 cm)
Electrical Requirements 115 V 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.