Learn More
Description
- Hang lockout tag when working on equipment and machinery
- Lockout tag is required to mark and identify the lockout situation
- Spaces on tag to write in lockout info
- Pliable 10-mil poly-based tags will not crack, distort, or shrink
- Tear-resistant, waterproof, pulp-free
- Ideal for indoor and short-term outdoor conditions
Specifications
Specifications
| Material | Pulp-free Cardstock |
| Message | Out of Service |
| Thickness | 10 mil |
| Waterproof | Yes |
| Dimensions (L x W) | 5.75 x 3.25 in. |
| Diameter (English) Hole | 0.38 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.