Learn More
Velp™ OV 625 Digital Disperser



Description
- Enables processing volumes ranging from 0.2 mL to 2.5 L and up to 5,000 mPas viscous samples
- 3-digit LED display
- Digital Display
- Precise electronic speed settings and control between 3,000 and 25,000 rpm
- Alarms to inform the operator in case of overload and overtemperature
Specifications
Specifications
| Wattage | 800 W |
| Capacity (Metric) | 2.5 L |
| Sample Volume (Metric) | 0.2 mL to 2.5 L |
| Volume Range (Metric) | 2 mL to 2.5 L |
| Dimensions (L x W x H) | 92 x 280 x 130 mm |
| Height (English) | 5.1 in. |
| Height (Metric) | 130 mm |
| Immersion Length | 175 mm |
| Length (Metric) | 9.2 cm |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.