Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ OV 625 Digital Disperser System
GREENER_CHOICESDP

Catalog No. 08418524
Change view
Click to view available options
Includes:
Tool and Stand
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
08-418-524 Tool and Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-418-524 Supplier Velp™ Supplier No. SA20910470
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OV 625 Digital Disperser System, for homogenization, emulsification, suspensions, and high-speed mixing of biological tissues, pharmaceuticals, cosmetics and food products.

  • Enables processing volumes ranging from 0.2 mL to 2.5 L and up to 5,000 mPas viscous samples
  • 3-digit LED display
  • Digital Display
  • Precise electronic speed settings and control between 3,000 and 25,000 rpm
  • Alarms to inform the operator in case of overload and overtemperature

Specifications

Wattage 800 W
Capacity (Metric) 2.5 L
Volume Range (Metric) 2 mL to 2.5 L
Immersion Length 175 mm
Autoclavable Not Autoclavable
Blade Material Stainless Steel
Material Stainless Steel
Closure Color White
Color Gray
Dnase Free Yes
For Use With (Application) Homogenization, Emulsification, Suspensions, and High-speed Mixing of Biological Tissues, Pharmaceuticals, Cosmetics and Food Products.
For Use With (Equipment) Homogenization/Emulsification Tools
Includes Tool and Stand
RNase Free Yes
Product Type Dispersing Tool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.