Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety™ Comfort-Air™ Series 300 Thermoplastic Facepiece Respirator with OV/R95 Filter Assembly
SDP

Catalog No. 19222455 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Header bag packaging; Size: Small/Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-222-455 Header bag packaging; Size: Small/Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-222-455 Supplier Dentec Safety™ Supplier No. 3SM20DR5HAM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Organic Vapor/R95 thermoplastic respirators are worn when working with lacquer and enamel paints, pesticides, welding, dusts, and oil based particulate aerosols for up to 8 hours.

  • Low profile Series 300 thermoplastic half-mask respirators complete with OV/R95 filter assembly
  • Large inhalation valves allows users to inhale a larger volume of air per breath, reducing breathing resistance
  • Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
  • Choose from four types of packaging including industrial, clamshell, header bag or display bag
  • Rolled sealing flange provides superior comfort and improves fit
  • Textured sealing area reduces risk of the mask slipping on the face
  • Enhanced harness assembly features:
    • Metal tabs at end to prevent nylon strap fraying and allows for adjustment when wearing gloves
    • Wide nylon strap maintains elasticity longer
    • 4-point swiveling adjustments allows the mask to be adjusted to the individual features of the wearer
    • Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
  • 3-position adjustment allows users to adjust cartridge to three different positions

Specifications

Cartridge Type Organic Vapor
Certifications (NIOSH) NIOSH 42 CFR Part 84
Color Gray
Filter Type R95
Material Thermoplastic Elastomer
Product Type Half-Mask Respirator
Size Small/Medium
With Exhalation Valve Yes
Facepiece Material Thermoplastic Elastomer
For Use With (Equipment) Cartridges/Diskits
Model 3-SM-20DR5HAM
Packaging Type Header Bag
Length (Metric) 10.16 cm
Width (Metric) 17.78 cm
Height (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.