Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Weller Xcelite Diagonal Cutter, 4 in, ESD-Safe, 1 ea

Catalog No. 501919912
Encompass

This diagonal cutter is ESD-safe and designed for semi-flush cutting of soft wire up to 20 AWG (0.8 mm). Featuring an oval head for long life and blue cushion grips, it is suitable for general-purpose cutting applications.

  • Designed for general-purpose cutting
  • Provides semi-flush cutting action
  • Oval head for extended tool life
  • Equipped with comfortable cushion grips
  • ESD-safe for sensitive applications
  • Cuts soft wire up to 20 AWG (0.8 mm)
  • Overall length of 101.6 mm (4 in)
  • Jaw length of 10.3 mm (13/32 in)

Catalog No. 50-191-9912 Supplier MSC Supplier No. 39012653
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This diagonal cutter is ESD-safe and designed for semi-flush cutting of soft wire up to 20 AWG (0.8 mm). Featuring an oval head for long life and blue cushion grips, it is suitable for general-purpose cutting applications.

  • Designed for general-purpose cutting
  • Provides semi-flush cutting action
  • Oval head for extended tool life
  • Equipped with comfortable cushion grips
  • ESD-safe for sensitive applications
  • Cuts soft wire up to 20 AWG (0.8 mm)
  • Overall length of 101.6 mm (4 in)
  • Jaw length of 10.3 mm (13/32 in)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.