Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation Base Retainer Screw
SDP

Catalog No. 22147654 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Length (English):
2 in.
5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-147-654 5 in.
22-147-651 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-147-654 Supplier VistaLab™ Technologies Supplier No. 90604006
Add to Cart
Add to Cart

Maintenance part

Base retainer screw with O-Ring for Ovation pipettes

Specifications

For Use With Pipettes
Material Plastic
Sterility Non-sterile
For Use With (Equipment) Ovation ESC
Includes O-Ring
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.