Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Ovation Electronic Single Channel (ESC) Pipette
SDP

Catalog No. 09035054 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
20 μL
125 μL
250 μL
1250 μL
For Use With (Equipment):
10 to 20 μL Tips
200 μL Tips
300 μL Tips
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) For Use With (Equipment)
09-035-054 1250 μL 300 μL Tips
09-035-055 250 μL 300 μL Tips
09-035-056 250 μL 200 μL Tips
09-035-058 125 μL 10 to 20 μL Tips
09-035-059 20 μL 10 to 20 μL Tips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-035-054 Supplier VistaLab™ Supplier No. 10651250LF
Add to Cart
Add to Cart

Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.

  • The angled shape allows users to pipette with low arm and elbow height, decreasing tension and associated pain in the neck, shoulder, back, and elbow.
  • When used properly, the Ovation™ pipette will keep the user's hand and wrist in the neutral position recommended by ergonomic experts.
  • Contoured body shape and adjustable hook assures a comfortable, easy grip, and custom fit hand hold.
  • Spring-loaded tip acquisition means a gentle push is all that is required to attach tips, and an audible click confirms secure attachment.
  • Tips flick off easily with a low force push of the eject button.
  • Special filters in the nozzle prevent liquid from being inadvertently aspirated into the pipettor, protecting it from contamination.
  • Ovation™ pipettes are the only pipettes that stand on their own, which means tips never touch the bench, even if the pipette is put down in the middle of a procedure.
  • Mechanical models feature two-stroke operation, available with click stop or quick set digital volume adjustment (0.2 μL to 1000 μL)
  • Electronic models feature custom volume presets, multi-dispensing, mixing, and serial diluting (0.5 μL to 1250 μL).
  • Electronic Macro 5 mL and 10 mL, and electronic 8 and 12 multichannel models available.
  • Single channel models include a built-in micro tube cap opener.
  • Color-coded for easy and quick volume identification.

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Purple
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material PVDF
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Electronic Micropipette
Volume (Metric) 1250 μL
For Use With (Equipment) 300 μL Tips
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.