Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette PROMO
SDP

Catalog No. 22146100TI Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Accuracy:
±0.6%
±0.75%
±0.8%
±1%
Increments:
0.05 μL
0.5 μL
1 μL
5 μL
10 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Increments
22-146-100TI ±1% 0.05 μL
22-146-101TI ±0.8% 0.5 μL
22-146-102TI ±0.8% 1 μL
22-146-103TI ±0.75% 5 μL
22-146-300TI ±0.6% 10 μL
22-146-319TI ±0.6% 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-146-100TI Supplier VistaLab™ Technologies Supplier No. 10650020TI
Add to Cart
Add to Cart

Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions.

  • One-way disposable nozzle
  • Proprietary energy-release system discards tips at the push of a button
  • Contoured plunger electronically activates pipetting activity
  • Adjustable hook can be easily positioned for a custom fit and reduced holding effort
  • Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
  • Easy push-button controls
  • Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
  • Stands securely on countertops

These electronic single channel Ovation models require a power supply unit 22-147-115 (sold separately) to recharge the pipettes battery.

Electronic single channel models require an Ovation Power Supply unit (Mfr. No. 9060-9001; sold separately) to recharge the pipetter's battery

Specifications

Accuracy ±1%
Battery Type Lithium-ion
Compatible Tips VistaLab™ tip
For Use With VistaLab™ Tip
Model Right Handed
Number of Channels 1
Product Line Ovation
Type Pipette
Volume (Metric) 0.5 to 20 μL
Display LCD
Finger Style Ergonomic
For Use With (Equipment) VistaLab™ Tip
Increments 0.05 μL
Number of Speeds 5
Warranty 1 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.