Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation EZ Clean Nozzles (lg)
GSA_VASDP

Catalog No. 22146403 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-146-403 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-146-403 Supplier VistaLab™ Technologies Supplier No. 90573017
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ovation EZ Clean Nozzles (lg) for ESC, QS, M, F1 and F2 models

  • QS and M: 100 to 1000 μL
  • F1 and F2 201: μL to 1000 μL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Maintance Part
For Use With Pipettes
Material Plastic
Sterility Non-sterile
Volume (Metric) 1000 μL
For Use With (Equipment) Ovation ESC, QS, M, F1 and F2 Models
Quantity 5 nozzles/Pk.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.