Learn More
VistaLab™ Technologies Ovation M Hook and Top Cover Replacement Kit
Shop All VistaLab Technologies Inc. Products

Description
Specifications
Specifications
| Description | Replacement kit for hook and top cover of Ovation M Pipettes |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Volume (Metric) | 0.2 to 2 μL |
| For Use With (Equipment) | Ovation M 0.2 - 2 μL |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Height (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.