Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation M Plunger Button Replacement Kit
SDP

Catalog No. p-7182823 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-147-641 0.2 to 2 μL
22-147-642 1 to 10 μL
22-147-643 2 to 20 μL
22-147-644 10 to 100 μL
22-147-645 20 to 200 μL
22-147-646 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-147-641 Supplier VistaLab™ Technologies Supplier No. 90704014
Only null left
Add to Cart
Add to Cart

Maintenance part

Plunger Button Replacement Kit for Ovation M Pipettes

Specifications

Description Plunger Button Replacement Kit
For Use With Pipettes
Material Plastic
Sterility Non-sterile
Type Plunger Button Replacement Kit
Volume (Metric) 0.2 to 2 μL
For Use With (Equipment) Ovation M Pipette
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.