Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation M PROMO
SDP

Catalog No. 10101124TI Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2, 2 to 20, 20 to 200, 100 to 1000 μL
1 to 10 mL
1 to 10, 10 to 100, 2 to 200 μL
100 to 1000 μL
2 to 20 mL
20 to 200 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
10-101-124TI 100 to 1000 μL
10-101-118TI 1 to 10 mL
10-101-119TI 2 to 20 mL
10-101-121TI 20 to 200 μL
10-101-123TI 0.2 to 2, 2 to 20, 20 to 200, 100 to 1000 μL
10-101-122TI 1 to 10, 10 to 100, 2 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-101-124TI Supplier VistaLab™ Technologies Supplier No. 10701000TI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.

  • Mechanical 2-stroke (overblow) low-force plunger operation
  • Mechanical precise click stop volume adjustment
  • Autoclavable for easy sterilization
  • Built-in microtube cap opener
  • Shelf hanger included with each pipette
  • Two-year warranty

Specifications

Accuracy ±0.8% at 100 μL, ±0.8% at 500 μL, ±3% (at 100 μL)
Description Mechanical volume adjust pipette
Product Line Ovation™ M
Volume (Metric) 100 to 1000 μL
Increments 1 μL
Precision ±0.15% at 1000 μL, ±0.2% at 500 μL, ±0.6% (at 100 μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.