Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation M Seal Kit
SDP

Catalog No. 22147657 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
For Use With (Equipment):
Ovation M 0.2 - 2 μL
Ovation M 1 - 10 μL
Ovation M 10 - 100 μL
Ovation M 100 - 1000 μL
Ovation M 2 - 20 μL
Ovation M 20 - 200 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-147-657 Ovation M 0.2 - 2 μL
22-147-658 Ovation M 1 - 10 μL
22-147-659 Ovation M 2 - 20 μL
22-147-660 Ovation M 10 - 100 μL
22-147-661 Ovation M 20 - 200 μL
22-147-662 Ovation M 100 - 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-147-657 Supplier VistaLab™ Technologies Supplier No. 90701001
Add to Cart
Add to Cart

Maintenance part

Seal kit for Ovation M - available for various volumes

Specifications

Description Seal kit
For Use With Pipettes
Material Plastic
Sterility Non-sterile
Volume (Metric) 2 μL
For Use With (Equipment) Ovation M 0.2 - 2 μL
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.