Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation M
SDP

Catalog No. 10101117 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
0.2 to 2 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
1 to 10 μL
1 to 10 μL, 10 to 100 μL, 100 to 1000 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
10-101-117 0.2 to 2 μL
10-101-118 1 to 10 μL
10-101-119 2 to 20 μL
10-101-120 10 to 100 μL
10-101-121 20 to 200 μL
10-101-124 100 to 1000 μL
10-101-122 1 to 10 μL, 10 to 100 μL, 100 to 1000 μL
10-101-123 0.2 to 2 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 10-101-117 Supplier VistaLab™ Technologies Supplier No. 10700002
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.

  • Mechanical 2-stroke (overblow) low-force plunger operation
  • Mechanical precise click stop volume adjustment
  • Autoclavable for easy sterilization
  • Built-in microtube cap opener
  • Shelf hanger included with each pipette
  • Two-year warranty

Specifications

Accuracy ±1.5% at 2 μL, ±2.7% at 1 μL, ±9% (at 0.2 μL)
Autoclavable Autoclavable
Color Red
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polycarbonate ABS
Number of Channels 1
Product Line Ovation M
Programmability No
Sterility Non-sterile
Type Manual Pipette
Volume (Metric) 0.2 to 2 μL
Includes Microtube Cap Opener
Increments 0.002 μL
Precision ±0.9% at 2 μL, ±1.8% at 1 μL, ±7.6% (at 0.2 μL)
Quantity 1 Ea.
Warranty 2 Years
Length (English) 10 in.
Width (English) 7 in.
Height (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.