Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation Nozzle Extender
SDP

Catalog No. 22147648 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
100 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-147-648 100 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-147-648 Supplier VistaLab™ Technologies Supplier No. 90573012
Add to Cart
Add to Cart

Pipette accessory

  • Use with:
    • ESC model 25-1250 μL
    • QS & M model 100-1000 μL
    • F1 & F2 models 250-1000 μL

Specifications

Description Large Nozzle Extender Kit
For Use With Pipettes
Material Plastic
Sterility Non-sterile
Volume (Metric) 100 μL
For Use With (Equipment) ESC, QS, M, F1 & F2 Model Pipettes
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.