Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation Pipette Shelf Hanger
SDP

Catalog No. 22146401 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
1 hanger
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-146-401 1 hanger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-146-401 Supplier VistaLab™ Technologies Supplier No. 90609008
Add to Cart
Add to Cart

Attaches to a shelf for pipette storage

  • Attaches easily to shelf
  • 1 each

Specifications

Description Pipette hanger that attaches to a shelf
Color White
For Use With Pipettes
Material Plastic
Sterility Non-sterile
For Use With (Equipment) Mechanical Pipetting Device
Includes 1 hanger
Quantity 1 Ea.
Length (English) 3 in.
Width (English) 3 in.
Height (English) 5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.