Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Overhead Tambor Door Cabinet

Catalog No. 86097049
Change view
Click to view available options
Treston sliding door cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
86-097-049 Treston sliding door cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 86-097-049 Supplier Treston™ Supplier No. 86097049
Add to Cart
Add to Cart

Overhead tambor door cabinet, M30, 30 in. wide

  • Sliding door cabinet for mounting to Treston slotted uprights
  • Compatible with M30 upright modules
  • 28.3 W x 14.6 D x 15.7 in. H
  • Max load 88 lbs
  • Lockable

Specifications

Width (Metric) 720 mm
Includes Attachment hardware
Quantity 1 Ea.
Depth (English) 14.57 in.
Description Overhead tambor door cabinet, M30, 30 in. wide
For Use With (Equipment) Treston Workstations
Height (English) 15.74 in.
Height (Metric) 400 mm
Width (English) 28.34 in.
Depth (Metric) 370 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.