Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Overpan, 10 x 10 in.

Catalog No. 01919421 Shop All OHAUS Products
Change view
Click to view available options
10 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-919-421 10 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-919-421 Supplier OHAUS™ Supplier No. 30427799
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel overpan for Defender 6000 K 'R' Size Bases and Scales.

  • 304 Stainless Steel
  • For Defender 6000 K Bases and Scales
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Defender 6000 K 'R' Size Bases and Scales
Material Stainless Steel (304)
Type Overpan
Dimensions (L x W) 10 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.