Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Override OTG Goggles

Catalog No. 18072109
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant, UV-treated
Lens Tint:
Clear
Welding Shade
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating Lens Tint
18-072-109 Anti-fog, Scratch-resistant Clear
18-072-111 Scratch-resistant, UV-treated Welding Shade
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-072-109 Supplier Bollé Safety Supplier No. 40054
Only null left
Add to Cart
Edge
Add to Cart

Override goggles fit over prescription eyewear for high impact protection, molded cheek/brow guard and side shield, adjustable nylon temples, single piece lens with distortion free viewing and superior optical quality, includes adjustable cord

  • High quality lens with excellent clarity
  • Brow guard and molded cheek protection for more coverage
  • Telescoping, extendable nylon temples
  • Neck cord included
  • 2.00 mm high-impact polycarbonate lens
  • Anti-scratch and Anti-fog lens coatings
  • 99.99% UVA/UVB protection
  • Fits over prescription eyewear up to 135 mm wide

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (Metric) 5 cm
Width (Metric) 7 cm
Width (English) 2.75 in.
Height (English) 2 in.
Shape Rectangular
Certifications/Compliance ANSI Z87+
Lens Tint Clear
Product Type OTG
Frame Color Transclucent Black
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Metal
UV Protection UVA and UVB
Frame Type OTG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.