Learn More
Brady™ OWL Microwave Motion and Infrared Presence Sensor for Virtual Sign Projector
Shop All Brady Corporation ProductsDescription
- Customize detection zones and sensitivity to precisely match your specific traffic flow and layout.
- Ideal for activating sign projectors at doorways, loading docks, and high-traffic zones.
- Microwave sensor detects moving vehicles while the infrared presence sensor detects people.
- Intelligent filtering for weather and insects minimizes unnecessary activation.
- Durable, waterproof IP65 housing ensures dependable performance in harsh environments.
- Easy programming with remote control (sold separately).
- Color: Black, Material: Metal, Mounting Type: Bracket
Specifications
Specifications
| Product Type | Sensor |
| For Use With (Equipment) | Virtual Sign Projector |
| Height (English) | 288 in. |
| Diameter (English) | 6 in. |
| Languages | English, Spanish, French, Global |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.