Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Owl Pellets
SDPSCI_ED

Catalog No. S01871 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Size:
1.5 in. or more
Less than 1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S01871 1.5 in. or more
S01870 Less than 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S01871 Supplier Carolina™ Supplier No. 227880
Add to Cart
Add to Cart

Owl Pellets are indigestible food parts regurgitated by owls. By dissecting the specimen, students learn owl diets, food webs, and energy transfer.

  • Owl pellets are compact masses of indigestible food parts regurgitated by owls that may include fur, bones, teeth, and more
  • Contents will vary based on the owl's diet
  • They help teach students about food webs, energy transfer, predator-prey relationships, and skeletal anatomy
  • Each pellet is:
    • Heat sterilized at 250°C for 4 hours
    • Chemical free
    • Individually wrapped
  • Small pellets are less than 1.5 in. long
  • Large pellets are 1.5 in. or more in length

Specifications

For Use With (Application) Dissection
Quantity 1 Ea.
Size 1.5 in. or more
Class Size 1 Lab Group
Product Type Barn Owl Pellets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.