Learn More
Description
Organize your refrigerator, coldroom, freezer or benchtop with the Thermo Scientific™ Owl™ RF-3 Filing System.
Features:
- Eight compartments constructed of durable 0.64cm thick acrylic
- No-skid rubber feet prevent sliding
- Use either vertically or horizontally
Ordering Information:
Microtube racks are not included.
Specifications
Specifications
| Material | Acrylic |
| Positions | 8 |
| Shape | Rectangular |
| Length (English) | 6 in. |
| Width (English) | 9 in. |
| Height (English) | 12 in. |
| Product Type | Filing System |
| Array | 2 x 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.