Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oxiclear™ Disposable Oxygen/Moisture Trap, Sold by MilliporeSigma™ Supelco™

Catalog No. 111004006 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Size:
1/4 in.
1/8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-100-4006 1/8 in.
11-100-4019 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-4006 Supplier MilliporeSigma Supelco Supplier No. 22992
Add to Cart
Add to Cart

Reduces oxygen to less than 1 ppm when the incoming level is below 10 ppm.

TRUSTED_SUSTAINABILITY

Specifications

Product Line Oxiclear
Type Oxygen/Moisture Trap
For Use With (Application) Reduces Oxygen, Removes Moisture and Organic Contaminants
Size 1/8 in.
Length (English) 7.5 in.
Length (Metric) 19 cm
Diameter (English) Outer 1.875 in.
Diameter (Metric) Outer 48 mm

Oxiclear is a trademark of Labclear

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.