Learn More
Description
Oxoid Cycloheximide Solution (0.1%) (100mg/vial) is used for the suppression of fungi.
Specifications
Specifications
| Description | Cycloheximide Solution (0.1%) |
| Form | Liquid |
| Product Type | Solution |
| Quantity | 100 mL |
| Yield | Yield will be dependent upon formulation; follow the guidelines for your specific product. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.