Learn More
Description
Thermo Scientific™ Oxoid Liver Digest Neutralized is a biologically standardized papaic digest of ox liver for use as a source of nutrients in microbiological culture media or fermentation.
Thermo Scientific™ Oxoid Liver Digest Neutralized is a biologically standardized papaic digest of ox liver for use as a source of nutrients in microbiological culture media or fermentation.
With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.
Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.
Supports quality media design:
- Balanced nutrient composition
- Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
- Highly soluble
- BSE and mycoplasma free
Multi-method suitability:
- Batch culture
- Fed-batch culture
- Continuous culture
- Cell culture
Specifications
Specifications
| Content And Storage | Dehydrated Powder, Ambient & Dry Storage |
| Form | Dehydrated Powder |
| Product Type | Peptone |
| For Use With (Application) | Culture media or fermentation processes |
| Quantity | 5 kg |
| Protein Source | Beef liver |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.