Learn More
Thermo Scientific™ Oxoid™ Trimethoprim Antimicrobial Susceptibility discs
Shop All Thermo Scientific ProductsDescription
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Trimethoprim Antimicrobial Susceptibility discs.
disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Specifications
| Antimicrobial Agents | Trimethoprim |
| Certifications/Compliance | Complies with CLSI, DIN, BSAC, EUCAST, SFM guidelines |
| Concentration | 5 μg |
| Description | Oxoid Trimethoprim Antimicrobial Susceptibility Discs |
| Antibiotic Code | W |
| Product Type | Antimicrobial Susceptibility Disc |
| Test Type | Antimicrobial Susceptibility |
| No. per Pack | 5 Cartridges/Pk. |
| Packaging Type | 50 Discs/Cartridge |
| Quantity | 50 Discs/Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.